1 in. CC Taper Threaded x Quick Joint Brass Corporation Stop

Part #FFB10004TWQNL  |  Item #4623337  |  Manufacturer Part #FB1000-4-TW-Q-NL

$ 137.75 EACH

Inlet Service Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: Quick Joint

End Connections: CC x Quick Joint

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Valve Size: 1 in

Valve Type: Ball Corp Valve

Waterworks Application: Water