Ford Meter Box

1 in. Copper Gasket for Flare Connector

Part #FSLC4  |  Manufacturer Part #SLC-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Brass

Waterworks Application: Water