1 in. Copper Tube Size x 3/4 Meter Straight Ball Valve Light Weight

Part #FB43342WQNL  |  Item #3756007  |  Manufacturer Part #B43-342W-Q-NL

$ 147.43 EACH

Fitting Sizes:

1 in x 3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: Meter

End Connections: CTS x Meter

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Lead Law Compliant: Yes