Ford Meter Box

1 in. CTS Compression x FIP Water Service Brass Ball Valve Curb Stop

Part #FB41444W  |  Manufacturer Part #B41-444W

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Compression

End Connection 2: FIP

End Connections: CTS Compression x FIP

Inlet Service Size: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

Outlet Meter Size: 1 in

Waterworks Application: Water