Ford Meter Box

1 in. CTS Ultratite x Meter Swivel Angle Ball Valve

Part #FBA43444WUAWTNL  |  Manufacturer Part #BA43-444W-U-AWT-NL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS

End Connection 2: Meter Swivel

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 1 in