1 in. D P Swivel Brass Line Setter

You last purchased this on
 
Ford Meter Box

1 in. D P Swivel Brass Line Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. D P Swivel Brass Line Setter

  • Fast #
  • Part #FLSVH11444WNL
  • Item #4567504
  • Manufacturer Part #LSVH11-444W-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No