Ford Meter Box

1 in. D P Swivel Brass Straight Meter Setter

Part #FTVBH7436W1144NL  |  Manufacturer Part #TVBH74-36W-11-44-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FTVBH7436W1144NLMfr. Part #TVBH74-36W-11-44-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-88, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: D P Swivel

End Connection 2: D P Swivel

End Connections: D P Swivel

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 36 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No