Ford Meter Box
1 in. D P Swivel Copper Meter Setter
Part #FVBHC84W1144NL | Item #5000169 | Manufacturer Part #VBHC84W-11-44-NL
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: Swivel Nut
End Connection 2: Swivel Nut
End Connections: Swivel Nut
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Copper
NSF Certified: No
Waterworks Application: Water