0 items

Ford Meter Box 1 in. D P Swivel x Pack Joint Copper Straight Meter Setter

FVHH7410W1444NL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
D P Swivel
End Connection 2
Pack Joint
End Connections
D P Swivel x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday