Ford Meter Box

1 in. FIP x FIP Angle Supply Stop Valve

Part #FGA11444NL  |  Manufacturer Part #GA11-444-NL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Valve Body Style: Angle

Valve Size: 1 in

Valve Type: Ball Valve