Ford Meter Box

1 in. FIP x Meter No-Lead Angle Supply Stop Key Valve

Part #FGA13444NL  |  Manufacturer Part #GA13-444-NL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel Nut

End Connections: FIPT x Meter Swivel Nut

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 1-7/16 in

Lead Law Compliant: Yes

Length: 1-3/4 in

Material: Brass

Maximum Pressure: 150 psi

Valve Size: 1 in