Ford Meter Box

1 in. FIPT x Meter Pack Joint Brass Ball Valve

Part #FBALA63444WAWTNL  |  Manufacturer Part #BALA63-444W-AWT-NL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Pack Joint

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Valve Body Style: 1 piece

Valve Seat Material: EPDM

Valve Size: 1 in

Valve Type: Ball Valve