1 in. FIPS x Meter Swivel Nut Brass Meter Angle Key Valve
1 in. FIPS x Meter Swivel Nut Brass Meter Angle Key Valve
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Padlock Wing for locking the valve in a closed position
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-15/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Valve Size:
- 1 in
- Valve Type:
- Meter Angle Key Valve
- Weight:
- 1.9 lb