1 in. FIPT x Meter Swivel Brass Ball Valve with Straight Lever Handle with Lock Wing

Part #FB13444WWHB34SNL  |  Item #4563412  |  Manufacturer Part #B13-444WW-HB-34S-NL

$ 194.41 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Swivel Nut

End Connections: FIPT x Meter Swivel Nut

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Straight Lever Handle

Valve Seat Material: Rubber

Valve Size: 1 in

Valve Type: Ball Valve