1 in. FIPT x MPT Brass Bushing

Part #FBBIM44NL  |  Item #4347183  |  Manufacturer Part #BBIM-44-NL

$ 21.25 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FBBIM44NLItem #4347183Mfr. Part #BBIM-44-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.25 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPT

End Connection 2: MPT

End Connections: FIPT x MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass