1 in. FIPT x Pack Joint Brass Straight Compression 90 Degree Bend for Copper or Plastic Tubing (CTS)

You last purchased this on
 
Ford Meter Box

1 in. FIPT x Pack Joint Brass Straight Compression 90 Degree Bend for Copper or Plastic Tubing (CTS)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. FIPT x Pack Joint Brass Straight Compression 90 Degree Bend for Copper or Plastic Tubing (CTS)

  • Fast #
  • Part #FL1444NL
  • Item #4346476
  • Manufacturer Part #L14-44-NL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Application:
Copper Tubing, Plastic Tubing
End Connection 1:
FIPT
End Connection 2:
Pack Joint
End Connections:
FIPT x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
1-7/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-5/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Waterworks Application:
Water