1 in. FIPT x Ribbed Insert Straight Brass Fitting
1 in. FIPT x Ribbed Insert Straight Brass Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- Barbed
- End Connections:
- FIPT x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Insert
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes