Ford Meter Box

1 in. Flared Ball Curb Stop

Part #FB22444M  |  Manufacturer Part #B22-444M

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Inlet Service Size: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 1 in

Waterworks Application: Water