Ford Meter Box

1 in. Flared Brass Ball Valve Curb Stop

Part #FB22444NL  |  Item #4409316  |  Manufacturer Part #B22-444-NL

$ 170.57 EACH

Inlet Service Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flare Copper

End Connection 2: Flare Copper

End Connections: Flare Copper

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Valve Size: 1 in

Valve Type: Ball Valve