Ford Meter Box

1 in. Flared Copper x FIP Curb Stop 360 Degree Ball Valve

Part #FB21344WRNL  |  Manufacturer Part #B21-344WR-NL

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: Flared Copper

End Connection 2: FIP

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 1 in