Ford Meter Box

1 in. Flared x FIPT Brass Coupling

Part #FC2144NL  |  Manufacturer Part #C21-44-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #FC2111NLMfr. Part #C21-11-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #FC2133NLMfr. Part #C21-33-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #FC2144NLMfr. Part #C21-44-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FC2155NLMfr. Part #C21-55-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FC2166NLMfr. Part #C21-66-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #FC2177NLMfr. Part #C21-77-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flare Copper

End Connection 2: FIP

End Connections: Flare Copper x FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Length: 2-1/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1 in

UL Listed: Yes