Ford Meter Box

1 in. Grip Joint Brass Coupling

Part #FC4444GNL  |  Manufacturer Part #C44-44-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Body design provides larger, more rugged wrench flats for proper installation
  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61