Ford Meter Box 1 in. Grip Joint Copper Meter Setter

FVBH7410W4444GNL

Manufacturer Part #: VBH74-10W-44-44-G-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    FVBH7410W4444GNL

    Manufacturer Part #: VBH74-10W-44-44-G-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 2
1 in
Fitting Type
Straight
Height
10 in
Lead Law Compliant
Yes
NSF Certified
No
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday