1 in. Grip Joint x FIPT Threaded Outlet Ball Angle Valve

Part #FBA41444WGNL  |  Item #4409428  |  Manufacturer Part #BA41-444W-G-NL

$ 205.95 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: [ASTM B-62, ASTM B-584]

End Connection 1: Grip Joint

End Connection 2: FIPS

End Connections: Grip Joint x FIPS

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Valve Size: 1 in

Valve Type: Angle Ball Valve