Ford Meter Box

1 in. Inverted Curb Stop Key

Part #FZ41444GNL  |  Manufacturer Part #Z41-444-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Grip Joint

End Connection 2: FIP

End Connections: CTS Grip Joint x FIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Length: 5-11/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in

Valve Size: 1 in

Valve Type: Key Valve Curb Stop

Weight: 3.9