1 in. Meter Brass Retrosetter

Part #FRETRO4CVB3HHNL  |  Item #4409194  |  Manufacturer Part #RETRO-4CVB3HH-NL

$ 635.31 EACH

Fitting Sizes:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Recommended Valve Application: Water

UL Listed: No