1 in. Meter Brass Straight Kornerhorn

You last purchased this on
 
Ford Meter Box

1 in. Meter Brass Straight Kornerhorn

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Meter Brass Straight Kornerhorn

  • Fast #
  • Part #FKH4NL
  • Item #4567420
  • Manufacturer Part #KH-4-NL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-800
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
2-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-3/4 in
Material:
Brass
NSF Certified:
No