Ford Meter Box

1 in. Meter Resetter with Full Port Angle Ball Valve and Angle Dual Check Valve

Part #FVBHH4418WFPNL  |  Manufacturer Part #VBHH44-18W-FP-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FVBHH4418WFPNLMfr. Part #VBHH44-18W-FP-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 18 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No