Ford Meter Box

1 in. Meter Swivel x CTS Pack Joint Brass Coupling

Part #FC3444NL  |  Manufacturer Part #C34-44-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Meter Swivel

End Connection 2: CTS Pack Joint

End Connections: Meter Swivel x CTS Pack Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes