1 in. MIP Swivel x CTS Pack Joint Brass Coupling

You last purchased this on
 
Ford Meter Box

1 in. MIP Swivel x CTS Pack Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. MIP Swivel x CTS Pack Joint Brass Coupling

  • Fast #
  • Part #FC8444Q
  • Item #673187
  • Manufacturer Part #C84-44-Q
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
MIPS
End Connection 2:
Pack Joint
End Connections:
MIPS x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Waterworks Application:
Water