Ford Meter Box

1 in. MIP x CTS Quick Joint Ball Corporation Stop

Part #FFB11004Q  |  Manufacturer Part #FB1100-4-Q

Inlet Service Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIP

End Connection 2: CTS Quick Joint

End Connections: MIP x CTS Quick Joint

Inlet Service Size: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Outlet Meter Size: 1 in