Ford Meter Box

1 in. MIP x PEP Brass Coupling

Part #FC8644GNL  |  Manufacturer Part #C86-44-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Sleeve design provides hexagonal wrench flats for proper installation
  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: PEP

End Connections: MIP x PEP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Waterworks Application: Water