Ford Meter Box
1 in. MIPT Brass Corporation Stop
Part #FCSP4INL | Item #4409504 | Manufacturer Part #CSP-4-I-NL
$
22.79
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
End Connection 1: MIP
End Connections: MIP
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No