Ford Meter Box 1 in. MIPT x CTS Angle Key Yoke Valve

FSIFB11004AWTQNL

Manufacturer Part #: SI-FB1100-4-AWT-Q-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    FSIFB11004AWTQNL

    Manufacturer Part #: SI-FB1100-4-AWT-Q-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
CTS
End Connections
MIPT x CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday