Ford Meter Box
1 in. MIPT x Pack Joint 45 Degree Bend
Part #FLA8444NL | Item #4408918 | Manufacturer Part #LA84-44-NL
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: MIP
End Connection 2: CTS Pack Joint
End Connections: MIP x CTS Pack Joint
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-5/16 in
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]