Ford Meter Box

1 in. MIPT x Pack Joint 90 Degree Bend

Part #FL8544NL  |  Manufacturer Part #L85-44-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: Pack Joint

End Connections: MIPT x Pack Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61