1 in. MIPT x Pack Joint Brass Corporation Valve

You last purchased this on
 
Ford Meter Box

1 in. MIPT x Pack Joint Brass Corporation Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1 in. MIPT x Pack Joint Brass Corporation Valve

  • Fast #
  • Part #FF11004NL
  • Item #3652496
  • Manufacturer Part #F1100-4-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Body design provides larger, more rugged wrench flats for proper installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-9/16 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
100 psi
Pressure Class:
100#
Valve Size:
1 in
Valve Type:
Corporation Valve
Waterworks Application:
Water
Weight:
2.6 lb