1 in. Pack Joint Angle Ball Valve
1 in. Pack Joint Angle Ball Valve
Frequently Purchased Together
Product Details
- Ends are integral or secured with adhesive to prevent unintentional disassembly
- Hole for attaching handle is provided in the tee-head
- Recommended for inlet side shut-off
- Products sold in select areas only. Please contact your local branch for availability in your area
- Padlock wing for locking valve in closed position
-
Lead Law Compliant
Specifications
- End Connection 1:
- Quick Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Quick Joint x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/16 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Size:
- 1 in
- Valve Type:
- Angle Ball Valve