1 in. Pack Joint x D P Swivel Brass Straight Meter Setter
1 in. Pack Joint x D P Swivel Brass Straight Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Pack Joint x Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No