Ford Meter Box 1 in. Pack Joint x PVC Pack Joint Brass Coupling

FC6744NL

Manufacturer Part #: C67-44-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    FC6733NL

    Manufacturer Part #: C67-33-NL

  • 1 in

    FC6744NL

    Manufacturer Part #: C67-44-NL

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
PVC Pack Joint
End Connections
Pack Joint x PVC Pack Joint
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday