1 in. Quick Joint Brass Coupling

Part #FC4444QNL  |  Item #3284097  |  Manufacturer Part #C44-44-Q-NL

$ 41.31 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #FC4411QNLItem #4349816Mfr. Part #C44-11-Q-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.70 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FC4433QNLItem #3283167Mfr. Part #C44-33-Q-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.12 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FC4444QNLItem #3284097Mfr. Part #C44-44-Q-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FC4466QNLItem #3283116Mfr. Part #C44-66-Q-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.26 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FC4477QNLItem #3284038Mfr. Part #C44-77-Q-NL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.63 /EACH
    Added to your cart. View Cart

Product Details

  • Molded spring tip gasket provides hydraulic seal
  • Sleeve design provides larger, more rugged wrench flats for proper installation

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: Quick Joint

End Connections: Quick Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-13/32 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Waterworks Application: Water