1 in. Quick Joint Brass Coupling
1 in. Quick Joint Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes