1 in. Quick Joint Brass Line Setter
1 in. Quick Joint Brass Line Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Quick Joint
- End Connection 2:
- Quick Joint
- End Connections:
- Quick Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 3-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global