Ford Meter Box

1 in. Quick Joint x CTS Inverted Key Curb Stop

Part #FZ44444SWQNL  |  Item #4408855  |  Manufacturer Part #Z44-444SW-Q-NL

$ 173.45 EACH

Inlet Service Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  5
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: CTS

End Connections: Quick Joint x CTS

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in