1 in. Quick Joint x FIP Curb Stop Ball Valve

Part #FB44444MQNL  |  Item #4408905  |  Manufacturer Part #B44-444M-Q-NL

$ 209.00 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: FIP

End Connections: Quick Joint x FIP

Lead Law Compliant: Yes

Length: 4-19/32 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Valve Size: 1 in