1 in. Quick Joint x FIPT Brass Ball Valve Curb Stop

Part #FB41444MQNL  |  Item #4623609  |  Manufacturer Part #B41-444M-Q-NL

$ 188.68 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: FIPT

End Connections: Quick Joint x FIPT

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1 in