1-1/2 in. Rubber Gasket

You last purchased this on
 
Ford Meter Box

1-1/2 in. Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 in. Rubber Gasket

  • Fast #
  • Part #FGT120
  • Item #66082
  • Manufacturer Part #GT-120
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EPDM rubber per ASTM D2000
  • ANSI/NSF 61 approved
  • Coupling size 1 in
  • Conforms to ASTM D2000
  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Diameter - Inside 1:
1 in
Diameter - Outside:
1-1/2 in
Fits Pipe Size:
1 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Thickness:
1/8 in
UL Listed:
Yes