Ford Meter Box

1 in. Yoke Nose x Grip Joint Water Service Valve

Part #FAV94444WGNL  |  Manufacturer Part #AV94-444W-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FAV94444WGNLMfr. Part #AV94-444W-G-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM A-48-92, ASTM B-62, ASMT B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Yoke Nose

End Connection 2: Grip Joint

End Connections: Yoke Nose x Grip Joint

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass