1 x 1-1/4 in. CC x Flared Brass Corporation Stop

Part #FFB60045NL  |  Item #7517916  |  Manufacturer Part #FB600-45-NL

$ 146.70 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CC Taper Thread

End Connection 2: Flare Copper

End Connections: CC Taper Thread x Flare Copper

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: [Brass, Copper]

NSF Certified: No

Outlet Meter Size: 1-1/4 in

Valve Size: 1 in

Valve Type: Ball Corp Valve