1 x 1-1/4 in. Pack Joint Brass Reducing Coupling
1 x 1-1/4 in. Pack Joint Brass Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-15/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Waterworks Application:
- Water
- Weight:
- 1.4 lb